Product details
- Element Assembly
- 20 Size Code
- 1300 rpm
- 107200 in lb Torque @ 75 psi
applications
- Can Making Machinery, Commercial Laundry Equipment, Metal Forming Machinery, Oil Field Machinery, Printing Machinery, Rubber Processing Machinery, Tire Building Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
Accessory Type | Dual Element |
Clutch-Brake Type | CB |
Configuration | Dual Element |
Friction Width | 5 in |
Type | Constricting |
Material | Carbon Steel and Neoprene |
Torque @ 75 psi | 107200 in lb |
Inertia | 185 lb-ft sq |
RPM [Max] | 1300 rpm |
Series | 20CB500 |
Torque | 107200 in lb @ 75 psi |
Clutch-Brake Application | Pressure Set |
Size Code | 20 |
Weight | 180.0 LB |