Product details
- Element Assembly
- 20 Size Code
- 1300 rpm
- 161000 in lb Torque @ 75 psi
applications
- Grinding Mills, Marine Propulsion, Metal Forming Machinery, Oil Field Machinery
features
- Rugged tire-like constricting tube
- Force applied uniformly at optimum radius
- Wide range of torque capacity
Specifications
Inertia | 309 lb-ft sq |
Friction Width | 10 in |
Series | 20VC1000 |
Type | Constricting |
Clutch-Brake Application | Pressure Set |
Clutch-Brake Type | VC |
Configuration | Single Element |
Size Code | 20 |
Accessory Type | Single Element |
Torque @ 75 psi | 161000 in lb |
RPM [Max] | 1300 rpm |
Torque | 161000 in lb @ 75 psi |
Material | Carbon Steel and Neoprene |
Weight | 282.0 LB |