text.skipToContent text.skipToNavigation


VF-5-G-8

V-Series Female Rod End

Item #100000536
each

Alternate Products

Product details

  • V-Series Female Rod End
  • 5/16" Bore
  • 5/16-24 Right Hand Thread
  • w/Zerk Fitting

description

  • V series rod ends combine a plated case hardened steel ball with self lubricated sintered phosphor bronze race secured permanently in a mild steel, plated housing. This combination ensure reduced frictional wear for longer life and superior resistance to corrosion. V series rod ends have been found to fulfill the widest range of applications and are an excellent general purpose rod end.

Specifications

Bore Size 5/16 in
Right / Left Hand Right Hand
Lube Fitting Zerk
Thread Size 5/16
Grade Maintenance Free
Lubrication Self-Lubricating
Housing Material Steel
Race Material Sintered Bronze
Threads per Inch 24
Ball Material Steel-Case Hardened
Thread Type UNF
Bearing Type Plain Bearing
Center Line to Base Dimension 1 3/8 in
Housing Width Tolerance +/- 0.010
Thread Length 3/4 in
Thread Length Tolerance +/- 0.060
Ball Flat Dia. 0.438 in
Head Diameter 0.344 in
Bore Size Tolerance +0.0025 / -0.0005
Misalignment Range ±11°
Ball Dia. 0.618 in
Housing Width 7/8 in
Alinabal Part # 35997000
Length Through Bore Tolerance +/- 0.005
Center Line to Base Dimension Tolerance +/- 0.030
Across Wrench Flats 1/2 in
Length Through Bore 0.437 in
Static Load Rating [MAX] 2900 lbf
Base Dia. 0.437 in
Weight 0.093 LB

You May Also Like