- 40 mm Shaft Diameter
- 171 mm Housing Length
- Cast Iron Housing Material
| Locking Device | Eccentric Locking Collar |
| Bolt Hole Spacing | 143.7 mm |
| Overall Width | 53.7 mm |
| Bearing Type | Ball Bearing |
| Lubrication Fitting Tap | 1/8-27 NPT |
| Housing Height | 105 mm |
| Inch/Metric | Metric |
| End Type | Open End |
| Temperature Range [Min] | 5 °F |
| Bolt Size | M12 |
| Housing Construction | 1 Piece |
| Insert Material | AISI 52100 Steel |
| Bolt Circle Dia. | 143.7 mm |
| Series | BFT / KHFT200 |
| Relubricatable | Yes |
| Shaft Dia. | 40 mm |
| Bearing Design | Non-Expansion |
| Temperature Range [Max] | 212 °F |
| Mounted Unit Duty | Standard Duty |
| Lubrication | Relubricatable |
| Housing Material | Cast Iron |
| Center of Bearing to Back of Inner Ring | 11 mm |
| Duty Series | Normal |
| Housing Length | 171 mm |
| Locking Style | Eccentric Collar |
| Length Through Bore | 43.7 mm |
| Flange Thickness | 14 mm |
| Duty | Normal-Duty |
| Collar O.D. | 60.3 mm |
| Style | 2-Bolt Flange |
| Seal Type | Contact Seals |
| Flange Style | 2-Bolt |
| Bolt Hole Size | 14 mm |
| Housing Width | 38 mm |
| Flange Type | 2-Bolt Flange |
| Weight | 3.416 LB |
| EAN or UPC | 808250121175 |

