AMI Bearings Inc.
KHPW205-16
Narrow Inner Ring Ductile Iron Housing Material Pillow Block
Item #101499457
each
Product details
- 1 in Shaft Diameter
- 1 7/16 in Center Line To Base Dimension
- 3 11/16 in Bolt Hole Spacing Range [MIN]
Specifications
Length Through Bore | 1 7/32 in |
Housing Construction | 1 Piece |
Housing Material | Ductile Iron |
Bolt Hole Spacing | 3 15/16 in |
Housing No. | PW205 |
Base Width | 1 1/8 in |
Housing Height | 2 45/64 in |
Bolt Hole Spacing Range [Min] | 3 11/16 in |
Shaft Dia. | 1 in |
Insert Material | AISI 52100 Steel |
Bolt Hole Length | 5/8 in |
Bolt Hole Spacing Range [Max] | 4 3/16 in |
Series | KHPW200 |
Housing | PW205 |
Base Length | 5 1/8 in |
Lubrication Fitting Tap | 1/4-28 UNF |
Bearing Design | Non-Expansion |
Pillow Block Type | Thru-Bolt |
Mounted Unit Duty | Normal-Duty |
Duty Series | Normal |
Bolt Size | 3/8 in |
Inch/Metric | Inch |
Locking Style | Eccentric Collar |
Locking Device | Eccentric Locking Collar |
Seal Type | Contact Seals |
Lubrication | Relubricatable |
End Type | Open End |
Base Height | 11/32 in |
Bolt Hole Width | 7/16 in |
Relubricatable | Yes |
Bearing Type | Ball Bearing |
Bolt Holes | 2 |
Weight | 1.22 LB |
EAN or UPC | 808250108183 |