Product details
- Combination Wrench
- 1 1/4" Opening
- 19 1/2" Overall Length
- 12 Point
- Non-Sparking
features
- Non-sparking
- Non-magnetic
- Corrosion-resistant
Specifications
Inch/Metric | Inch |
Type | Non-Sparking, Corrosion-Resistant , Non-Magnetic |
Overall Length | 19.5 in |
Manufacturer Name | Ampco Safety Tools |
No. of Points | 12 |
Wrench Type | Combination |
Finish | Natural |
Weight | 1.63 LB |