Product details
- Recycled Color Terrycloth
- 10 lb Bag
Specifications
Container Size | 10 lb |
Cloth Type | Recycled Color Terrycloth |
Container Type | Bag |
Weight | 10.0 LB |
Have an account? Sign in
Container Size | 10 lb |
Cloth Type | Recycled Color Terrycloth |
Container Type | Bag |
Weight | 10.0 LB |