text.skipToContent text.skipToNavigation


KW-16Z-1

KW Series General Purpose Female Rod End

Item #100000555
each
    Shipment Options

Product details

  • Female Rod End
  • 1 in Bore
  • Right Hand
  • 1-14 UNS-2B
  • 5.5 in Long

Specifications

Bore Size 1 in
Right / Left Hand Right Hand
Lube Fitting w/ Lube Fitting
Thread Size 1
1-14
Grade Precision
Lubrication Zerk Fitting
Housing Material Low Carbon Steel
Thread Pitch N/A
Threads per Inch 14
Ball Material Alloy Steel
Thread Type UNS-2B
UNS
Bearing Type Plain Bearing
Type Rod End
Total Height 5.5 in
Body Material Alloy steel, protective coated for corrosion resistance.
External Thread Length 2.125 in
Thread Hand Right Hand
Inch/Metric Inch
Center Line to Base Dimension 4 1/8 in
Thread Length 2 1/8 in
Head Diameter 2 3/4 in
Misalignment Range 17°
Ball Dia. 1 7/8 in
Misalignment 17 degrees
Thread Length [MIN] 2 1/8 in
Housing Width 1 in
Outer Race Material Heat Treated Alloy Steel Plated for Corrosion Resistance
Across Wrench Flats 1 1/2 in
Length Through Bore 1 3/8 in
Static Load Rating [MAX] 43541 lbf
Base Dia. 1 5/8 in
Weight 0.0 LB
Package Quantity 1.0 Piece

You May Also Like