text.skipToContent text.skipToNavigation


MWF-M16T

MW-MT Series General Purpose Female Rod End

Item #100000553
each
    Shipment Options

Product details

  • Female Rod End
  • 16 mm Bore
  • Right Hand
  • M16 x 1.5 -6H
  • 83 mm Long

Specifications

Bore Size 16 mm
Thread Size M16 x 1.5
Lubrication Self-Lubricating
Housing Material Carbon Steel
Ball Material Alloy Steel
Thread Type -6H
Type Rod End
Total Height 83 mm
External Thread Length 33 mm
Thread Hand Right Hand
Inch/Metric Metric
Center Line to Base Dimension 64 mm
Head Diameter 38 mm
Ball Dia. 28.58 mm
Misalignment 23 degrees
Static Load Rating [MAX] 32223 N
Weight 0.0 LB
Package Quantity 1.0 Piece

You May Also Like