- 12.7 mm OD
- 8 mm Roller Height
- 9.51 mm Groove Diameter
- 5.8 mm Long Stud
- roller Assembly w/Blind Hole Fixing Type
| Stud Dia. | 4 mm |
| Hex Length | 1.6 mm |
| Mounting Holes Length Center to Center | 30 mm |
| Roller Groove Diameter | 9.51 mm |
| Mounting Plate Thickness | 3.75 mm |
| Hex Size | 7 mm |
| Roller Groove Height Location | 5.47 mm |
| Material | Carbon Steel |
| Load Capacity [Max] | 120 lbs |
| Roller Groove Angle | 70 ° |
| Stud Length | 5.8 mm |
| Thread Pitch | 0.5 mm |
| Roller Width | 8 mm |
| Overall Length | 10.1 mm |
| Roller Dia. | 12.7 mm |
| Thread Diameter | M4 |
| Temp Description | Blind Hole Fixing Type, Eccentric Stud w/Nitrile Seal |
| Type of Bearing | Blind Hole Fixing Type |
| Weight | 0.0 LB |

