- 34 mm Diameter
- 18 mm Face Width
- 13.8 mm Stud Length
- Blind Mounted Wide Track Roller w/Concentric w/Nitrile Seals
| Material | Carbon Steel |
| Stud Dia. | 10 mm |
| Roller Dia. | 34 mm |
| Mounting Plate Thickness | 6.5 mm |
| Temp Description | Concentric w/Nitrile Seals |
| Overall Length | 21.3 in |
| Mounting Holes Length Center to Center | 60 mm |
| Roller Width | 18 mm |
| Stud Length | 13.8 mm |
| Mounting Hole Edge Spacing | 15.3 |
| Load Capacity [Max] | 3200 lbs |
| Weight | 0.243 LB |

