- 26.5 mm OD
- 7 mm Roller Height
- 19.98 mm Groove Diameter
- 9.8 mm Long Stud
- roller Assembly w/Blind Hole Fixing Type
| Material | Carbon Steel |
| Roller Groove Height Location | 6.8 mm |
| Roller Groove Diameter | 19.98 mm |
| Mounting Holes Length Center to Center | 50 mm |
| Stud Dia. | 8 mm |
| Mounting Plate Thickness | 5 mm |
| Stud Length | 9.8 mm |
| Roller Dia. | 26.5 mm |
| Hex Size | 13 mm |
| Type of Bearing | Blind Hole Fixing Type |
| Hex Length | 3.3 mm |
| Load Capacity [Max] | 575 lbs |
| Temp Description | Blind Hole Fixing Type, Concentric Stud |
| Overall Length | 11.3 mm |
| Roller Groove Angle | 70 ° |
| Thread Pitch | 1 mm |
| Roller Width | 7 mm |
| Thread Diameter | M8 |
| Weight | 0.051 LB |

