- 26.5 mm OD
- 7 mm Roller Height
- 19.98 mm Groove Diameter
- 19 mm Long Stud
- roller Assembly w/Through Fixing Long Type
| Load Capacity [Max] | 575 lbs |
| Stud Shoulder Diameter | 8 mm |
| Thread Pitch | 1 mm |
| Overall Length | 30.3 mm |
| Temp Description | Concentric Stud, Through Fixing Long Type |
| Hex Length | 3.3 mm |
| Roller Groove Diameter | 19.98 mm |
| Roller Groove Height Location | 6.8 mm |
| Roller Width | 7 mm |
| Stud Shoulder Length | 15.1 mm |
| Thread Diameter | M8 |
| Stud Length | 19 mm |
| Type of Bearing | Through Fixing Long Type |
| Hex Size | 13 mm |
| Stud Dia. | 8 mm |
| Roller Groove Angle | 70 ° |
| Material | Carbon Steel |
| Roller Dia. | 26.5 mm |
| Weight | 0.067 LB |

