- 19.5 mm OD
- 5 mm Roller Height
- 14.8 mm Groove Diameter
- 7.4 mm Long Stud
- roller Assembly w/Through Fixing Short Type
| Temp Description | Concentric Stud w/Nitrile Seal, Through Fixing Short Type |
| Roller Groove Diameter | 14.8 mm |
| Overall Length | 26.9 mm |
| Hex Size | 11 mm |
| Thread Diameter | M6 |
| Load Capacity [Max] | 240 lbs |
| Stud Dia. | 6 mm |
| Stud Shoulder Diameter | 6 mm |
| Hex Length | 3.2 mm |
| Material | Carbon Steel |
| Stud Length | 7.4 mm |
| Roller Groove Height Location | 5.7 mm |
| Roller Width | 5 mm |
| Roller Dia. | 19.5 mm |
| Stud Shoulder Length | 5 mm |
| Thread Pitch | 0.75 mm |
| Type of Bearing | Through Fixing Short Type |
| Roller Groove Angle | 70 ° |
| Weight | 0.031 LB |

