- 12.7 mm Roller Diameter
- 9.5 mm Stud Length
- Through Fixing Type
- Long Stud
- w/Eccentric Stud and Neoprene Seals
| Roller Dia. | 12.7 mm |
| Thread Pitch | 0.5 mm |
| Hex Length | 1.6 mm |
| Roller Groove Height Location | 10.1 mm |
| Stud Shoulder Length | 2.5 mm |
| Roller Groove Angle | 70 ° |
| Stud Dia. | 0.5 mm |
| Stud Length | 9.5 mm |
| Temp Description | Eccentric Stud and Neoprene Seals |
| Stud Shoulder Diameter | 4 mm |
| Hex Size | 7 mm |
| Material | Carbon Steel |
| Thread Diameter | M4 |
| Roller Width | 8 mm |
| Type | Through Fixing Type, Long Stud |
| Overall Length | 15.9 mm |
| Roller Groove Diameter | 9.65 mm |
| Roller Height | 8 mm |
| Weight | 0.0 LB |

