- 34 mm Roller Diameter
- 13.8 mm Stud Length
- Through Fixing Type
- Short Stud
- w/Eccentric Stud and Neoprene Seals and Double Row Bearing
| Material | Carbon Steel |
| Thread Pitch | 1.25 mm |
| Hex Length | 2.6 mm |
| Roller Groove Diameter | 27.17 mm |
| Stud Shoulder Diameter | 10 mm |
| Thread Diameter | M10 |
| Stud Dia. | 1.25 mm |
| Hex Size | 15.2 mm |
| Overall Length | 35.1 in |
| Roller Groove Height Location | 11.5 mm |
| Roller Dia. | 34 mm |
| Stud Length | 13.8 mm |
| Temp Description | Eccentric Stud w/Double Row Bearings & Nitrile Seals |
| Roller Height | 18 mm |
| Roller Groove Angle | 70 ° |
| Stud Shoulder Length | 5.5 mm |
| Type | Through Fixing Type, Short Stud |
| Roller Width | 18 mm |
| Weight | 0.0 LB |

