- 54 mm Roller Diameter
- 17.8 mm Stud Length
- Through Fixing Type
- Short Stud
- w/Eccentric Stud and Neoprene Seals
| Hex Length | 5.1 mm |
| Roller Groove Height Location | 34.7 mm |
| Stud Shoulder Length | 6 mm |
| Type | Through Fixing Type, Short Stud |
| Roller Groove Angle | 70 ° |
| Roller Groove Diameter | 41.9 mm |
| Roller Height | 28 mm |
| Temp Description | Eccentric Stud and Neoprene Seals |
| Thread Pitch | 1.5 mm |
| Stud Dia. | 1.5 mm |
| Hex Size | 27 mm |
| Stud Length | 17.8 mm |
| Roller Dia. | 54 mm |
| Thread Diameter | M14 |
| Roller Width | 28 mm |
| Material | Carbon Steel |
| Stud Shoulder Diameter | 14 mm |
| Overall Length | 52.5 mm |
| Weight | 0.0 LB |

