- 25 mm OD
- 14 mm Roller Height
- 20.27 mm Groove Diameter
- 9.8 mm Long Stud
- roller Assembly w/Through Fixing Short Type
| Stud Shoulder Diameter | 8 mm |
| Load Capacity [Max] | 600 lbs |
| Overall Length | 26.4 mm |
| Hex Length | 2.1 mm |
| Temp Description | Concentric Stud w/Controlled Height, Through Fixing Short Type |
| Roller Groove Diameter | 20.27 mm |
| Stud Dia. | 8 mm |
| Roller Dia. | 25 mm |
| Roller Groove Angle | 70 ° |
| Roller Groove Height Location | 9 mm |
| Hex Size | 13 mm |
| Type of Bearing | Through Fixing Short Type |
| Stud Shoulder Length | 6.4 mm |
| Stud Length | 9.8 mm |
| Material | Carbon Steel |
| Roller Width | 14 mm |
| Thread Diameter | M8 |
| Thread Pitch | 1 mm |
| Weight | 0.0 LB |

