- 18 mm Diameter
- 10 mm Face Width
- 7.4 mm Stud Length
- Wide Track Roller w/Eccentric w/Nitrile Seals
| Thread Pitch | 0.75 mm |
| Temp Description | Eccentric w/Nitrile Seals |
| Roller Dia. | 18 mm |
| Stud Length | 7.4 mm |
| Load Capacity [Max] | 600 lbs |
| Roller Width | 10 mm |
| Stud Shoulder Diameter | 6 mm |
| Stud Shoulder Length | 2.4 mm |
| Overall Length | 19.8 mm |
| Thread Diameter | M6 |
| Hex Size | 11 mm |
| Stud Dia. | 6 mm |
| Material | Carbon Steel |
| Hex Length | 1.8 mm |
| Weight | 0.0 LB |

