- 54 mm Diameter
- 28 mm Face Width
- 17.8 mm Stud Length
- Wide Track Roller w/Concentric w/Nitrile Seals
| Temp Description | Concentric w/Nitrile Seals |
| Roller Width | 28 mm |
| Roller Dia. | 54 mm |
| Thread Pitch | 1.5 mm |
| Stud Shoulder Diameter | 14 mm |
| Overall Length | 52.5 mm |
| Stud Dia. | 14 mm |
| Hex Length | 5.1 mm |
| Hex Size | 27 mm |
| Thread Diameter | M14 |
| Load Capacity [Max] | 8000 lbs |
| Stud Shoulder Length | 5.7 mm |
| Material | Carbon Steel |
| Stud Length | 17.8 mm |
| Weight | 0.0 LB |

