Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Media Mapping Output
H
Output Speed
8.8 rpm
Rated Efficiency
63%
Center Distance
3 in
Center Distance Code
730
Material
Cast Iron, Standard Paint
Media Mapping Style
FWA
Standard
AGMA Service Class I
Fan Cooled
No
Input Motor HP
0.75
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Shaft Projection
Solid Double Projecting Output
Ratio
200:1
Output Shaft
Solid
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Input Power Rating
0.76 hp, 0.567 kW
Base Mounting Attachment
No Base
Style
Parallel Shaft
Output Bore Shaft Dia.
1.25 in
Reduction Type
Double
Output Torque
3477 lb-in
Motor Frame Size
B556C
Weight
72.1 LB
EAN or UPC
884107014951
We're here for you
with Service Centers across the country - We have your back