Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Material
Cast Iron, Standard Paint
Ratio
300:1
Rated Efficiency
47%
Standard
AGMA Service Class I
Input Power Rating
0.2 hp, 0.149 kW
Output Torque Rating Range [Max]
1499 lb-in, 159 Nm
Output Torque
1025 lb-in
Output Shaft
Solid
Output Shaft Projection
Solid Right Output
Style
Right Angle
Media Mapping Style
FWC
Reduction Type
Double
Output Bore Shaft Dia.
1 in
Output Torque Rating Range [Min]
1000 lb-in, 110 Nm
Center Distance Code
721
Media Mapping Base
B
Motor Frame Size
B556C
Media Mapping Output
J
Input Motor HP
0.25
Center Distance
2.06 in
Base Mounting Attachment
Horizontal Base Bottom Mount
Fan Cooled
No
Output Speed
5.8 rpm
Weight
36.1 LB
EAN or UPC
884107666426
We're here for you
with Service Centers across the country - We have your back