Boston Gear
FWC732-100E-B7-G
700 Series C-Face Quilled Double Reduction Right Angle Reducer
Item #101872206
each
Product details
- 3 1/4" Center Distance
- 100:1 Ratio
- 140TC or 180C Frame
- C-Face Quilled Input
- Left Output
features
- Large oil reservoir provides efficient heat dissipation and lubrication for longer life
- High strength steel output shaft ensures capacity for high torque
- Pipe plugs allow easy fill, level and drain in any mounting position
- Super finished oil seal diameters on both input and output shafts extend seal life
- Housing is straddle milled top and bottom for precise alignment
- Internal baffles ensure positive, leak-free venting
- Rugged housing fabricated of fine-grained cast iron for maximum strength and greater precision during worm and gear alignment
- Bronze worm gear is straddle mounted between heavy-duty tapered roller bearings to increase thrust and load capacities on size 713 to 760
caution
- Must be filled to the proper level with the recommended lubricant for your application before operation
Specifications
Base to Centerline of Input Shaft | N/A |
HP @ RPM | 1.5 hp @ 1800 rpm |
Torque Out @ 1150 rpm | N/A |
Box Length | 7 5/8 in |
Bore Code | B7 |
Max. Thrust Load @ 1150 rpm | 1100 lb/in |
Housing Material | Cast Iron |
Base to Shaft Center Height w/Std. Base Kit | 6 3/4 in |
Center Distance | 3.25 in |
Max. Overhung Load @ 1750 rpm | 1300 lb/in |
Keyway Size | 3/16 x 3/32 |
Fan Cooled | No |
Base to Shaft Center Height w/Low Vert. Base Kit | 4.69 in |
Frame | 140TC, 180C |
Box Width | 13 in |
Reduction Type | Double Reduction |
Bolt Center | 7 1/2 in x 4 in |
Shaft Assembly Code | G |
Output RPM @ 1750 rpm Input | 17.5 rpm |
Box Height | 9 3/8 in |
Torque Out @ 1750 rpm | 3450 in lb |
Bolt Centers w/ Vertical Base Kits (in) | 11.88 x 6.13 |
Worm Position | Universal¦Right Angle |
Frame Size | 140TC, 180C |
Output Configuration | Left Output |
Input (Shaft or Bore) Size | 7/8 in |
Motor HP | 1.5 hp |
Thermal Input Horsepower @ 1750 RPM | N/A |
Bolt Centers w/ Std. Base Kit (in) | 9 1/2 x 6 1/8 |
Washdown Duty | No |
Output (Shaft or Bore) Size | 1 3/8 in |
Ratio | 100:1 |
Input Configuration | C-Face Quilled |
Base to Shaft Center Height w/High Vert. Base Kit | 6 1/4 in |
Family Name | FWC |
Base to Centerline of Output Shaft | 3 in |
Lubrication | None |
Motor Application | General Purpose |
Weight | 80.1 LB |
EAN or UPC | 781711532669 |