Product details
- Female Rod End, Left Hand, Commercial Grade, 3/4" Bore, 3/4-16 Thread, Regreasable
features
- Resist corrosion
- Low carbon steel-plated outer member
- Case hardened steel-plated ball
- Oil impregnated sintered bronze insert
Specifications
Housing Material | Low Carbon Steel Plated for Corrosion Resistance |
Base Dia. | 1 1/8 in |
Ball Flat Dia. | 1.01 in |
Ball Material | Case Hardened Steel Plated for Corrosion Resistance |
Ball Dia. | 1.336 in |
Insert Material | Oil Impregnated Bronze |
Lube Fitting | w/ Lube Fitting |
Misalignment Range | ±5° |
Bore Size | 0.75 in |
Static Load Rating [Max] | 10500 lbf |
Grade | Commercial |
Right / Left Hand | Left Hand |
Length Through Bore | 0.6875 in |
Lubrication | Relubricatable |
Across Wrench Flats | 1 in |
Thread Size | 3/4 |
Threads per Inch | 16 |
Bearing Type | Plain Bearing |
Head Diameter | 1 3/4 in |
Thread Type | UNF |
Thread Pitch | N/A |
Housing Width | 11/16 in |
Weight | 0.626 LB |
EAN or UPC | 781711481929 |