Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Reduction Type
Double
Input Motor HP
0.17
Center Distance Code
718
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Motor Frame Size
B556C
Output Speed
1.5 rpm
Output Shaft Projection
Hollow Output
Output Shaft
Hollow
Center Distance
1.75 in
Media Mapping Output
H
Fan Cooled
No
Rated Efficiency
23%
Standard
AGMA Service Class I
Ratio
1200:1
Material
Cast Iron, Standard Paint
Input Power Rating
0.071 hp, 0.053 kW
Style
Right Angle
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Base Mounting Attachment
No Base
Media Mapping Style
HFWC
Media Mapping Hollow Bore
P16
Output Torque
690 lb-in
Output Bore Shaft Dia.
1 in
Weight
27.1 LB
EAN or UPC
191191904427
We're here for you
with Service Centers across the country - We have your back