Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
56%
Media Mapping Style
HFWC
Output Torque Rating Range [Max]
999 lb-in, 159 Nm
Output Torque Rating Range [Min]
750 lb-in, 110 Nm
Reduction Type
Double
Output Shaft Projection
Hollow Output
Style
Right Angle
Media Mapping Output
H
Ratio
200:1
Output Torque
990 lb-in
Material
Cast Iron, Standard Paint
Output Speed
8.8 rpm
Center Distance Code
721
Base Mounting Attachment
No Base
Output Bore Shaft Dia.
1.25 in
Center Distance
2.06 in
Media Mapping Hollow Bore
P20
Input Motor HP
0.25
Fan Cooled
No
Motor Frame Size
B556C
Output Shaft
Hollow
Standard
AGMA Service Class I
Input Power Rating
0.25 hp, 0.186 kW
Weight
37.1 LB
EAN or UPC
884107310916
We're here for you
with Service Centers across the country - We have your back