Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Output Torque
3250 lb-in
Reduction Type
Double
Output Speed
17.5 rpm
Standard
AGMA Service Class I
Input Power Rating
1.24 hp, 0.925 kW
Output Torque Rating Range [Min]
2500 lb-in, 310 Nm
Output Shaft Projection
Hollow Output
Input Motor HP
1
Motor Frame Size
B556C
Media Mapping Style
HFWC
Style
Right Angle
Material
Cast Iron, Standard Paint
Media Mapping Hollow Bore
P23
Base Mounting Attachment
No Base
Media Mapping Output
H
Output Torque Rating Range [Max]
3499 lb-in, 399 Nm
Rated Efficiency
73%
Ratio
100:1
Fan Cooled
No
Center Distance Code
730
Output Bore Shaft Dia.
1.438 in
Center Distance
3 in
Output Shaft
Hollow
Weight
83.1 LB
EAN or UPC
884107176987
We're here for you
with Service Centers across the country - We have your back