Skip to content Skip to navigation menu
Boston GearHWC726B-300-H-P16

HWC726B-300-H-P16

700 Series 300:1 Ratio Hollow Assembly Double Reduction With Horizontal Base Worm Gear Reducer
Item #119044011
  • Double Reduction
  • 300:1 Ratio
  • Hollow Assembly
Boston GearHWC726B-300-H-P16
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Double Reduction
  • 300:1 Ratio
  • Hollow Assembly

description

  • Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Style Right Angle
Input Power Rating 0.37 hp, 0.276 kW
Center Distance 2.62 in
Standard AGMA Service Class I
Rated Efficiency 49%
Output Shaft Hollow
Output Torque Rating Range [Min] 1500 lb-in, 160 Nm
Center Distance Code 726
Media Mapping Hollow Bore P16
Base Mounting Attachment Horizontal Base Bottom Mount
Fan Cooled No
Reduction Type Double
Output Bore Shaft Dia. 1 in
Media Mapping Style HWC
Output Speed 5.8 rpm
Ratio 300:1
Input Motor HP 0.33
Media Mapping Base B
Media Mapping Output H
Output Torque Rating Range [Max] 1999 lb-in, 234 Nm
Material Cast Iron, Standard Paint
Output Torque 1950 lb-in
Weight 58.1 LB
EAN or UPC 191191120858
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison