Product details
- 2.9375" Shaft, 3.5" Base to Center, Contact Seals w/Flingers, Setscrew Locking, Non-Expansion Type
description
- Solid, one-piece, heavy-duty cast iron with removable zerk-type threaded grease fittings
applications
- High radial or thrust loads
features
- One-piece, high grade, cast iron housing
- Deep groove ball bearing
- Spherical outer race
- Synthetic lip type seal
- Bearings equipped with steel finger
- Positive locking by setscrew through extended inner race
- 1/4-28 threaded grease fitting
Specifications
Bolt Hole Width | 15/16 in |
Base Width | 3 1/2 in |
Housing Material | Cast Iron |
Base Height | 1 1/4 in |
Bearing Design | Non-Expansion |
Bolt Hole Spacing Range [Min] | 7 15/16 in |
Housing Height | 7 1/8 in |
End Type | Open End |
Bolt Holes | 2 |
Lubrication | Relubricatable |
Bearing Insert | BG35-2 15/16 |
Mounted Unit Duty | Medium-Duty |
Housing Construction | 1 Piece |
Insert Type | Steel Insert |
Bearing Type | Ball Bearing |
Bolt Hole Length | 2 in |
Bolt Size | 7/8 in |
Length Through Bore | 3.25 in |
Bolt Hole Spacing Range [Max] | 10 1/16 in |
Shaft Dia. | 2.9375 in |
Bolt Hole Spacing | 9 in |
Inch/Metric | Inch |
Locking Device | Setscrew Locking Collar |
Temperature Range [Max] | 225 °F |
Overall Width | 3 11/16 in |
Seal Type | Contact Seals w/Flingers |
Series | MB Series |
Pillow Block Type | Thru-Bolt |
Base Length | 11 7/8 in |
Weight | 21.126 LB |
EAN or UPC | 781711645840 |