Product details
- 3 mm Pitch
- 9 mm Belt Width
- 1/4 in Finished Bore
- .827 in Pitch Diameter HTD Pulley
- made of Lexan
features
- Compact
- Positive drive, no slip
- No lubrication required
- Low maintenance
Specifications
Length Through Bore | 0.8125 in |
Bushing Series | N/A |
No. of Teeth | 22 |
Belt Width | 9 mm |
Bushing Type | None |
Pitch Diameter | 0.827 in |
Bore Range [Min] | N/A |
Bore Range [Max] | N/A |
Sprocket Style | Single Flange |
Belt Pitch | 3 mm |
Material | Lexan |
Sprocket Width | 7/16 in |
Bore Type | Finished |
Hub Dia. | 11/16 in |
Outside Dia. | 0.797 in |
Finished Bore | 1/4 in |
Hub Projection | 1/4 in |
Weight | 0.021 LB |
EAN or UPC | 781711545973 |