Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Center Distance
1.75 in
Material
Cast Iron, Standard Paint
Output Torque Rating Range [Min]
500 lb-in, 60 Nm
Motor Frame Size
B556C
Output Torque Rating Range [Max]
749 lb-in, 84 Nm
Input Power Rating
0.095 hp, 0.071 kW
Center Distance Code
718
Media Mapping Style
RFWC
Style
Right Angle
Reduction Type
Double
Output Speed
2.9 rpm
Output Shaft
Solid
Output Torque
710 lb-in
Input Motor HP
0.17
Rated Efficiency
34%
Output Bore Shaft Dia.
0.875 in
Standard
AGMA Service Class I
Ratio
600:1
Base Mounting Attachment
No Base
Fan Cooled
No
Media Mapping Output
H
Weight
34.1 LB
EAN or UPC
884107097404
We're here for you
with Service Centers across the country - We have your back