Our standard 700 Series - the heart of Boston Gear's speed reducer product line - has been serving many industries reliably for over 40 years. Its proven modular design has set the industry standard for performance and is the most imitated product in today's worm gear speed reducer market.
Rated Efficiency
19%
Fan Cooled
No
Ratio
2400:1
Output Torque
900 lb-in
Output Torque Rating Range [Min]
750 lb-in, 85 Nm
Reduction Type
Double
Media Mapping Style
WA
Input Motor HP
0.17
Output Speed
0.7 rpm
Output Shaft
Solid
Media Mapping Base
A
Input Power Rating
0.053 hp, 0.04 kW
Base Mounting Attachment
Horizontal Base Top Mount
Output Torque Rating Range [Max]
999 lb-in, 109 Nm
Center Distance
2.06 in
Output Bore Shaft Dia.
1 in
Style
Parallel Shaft
Media Mapping Output
G
Material
Cast Iron, Standard Paint
Standard
AGMA Service Class I
Center Distance Code
721
Weight
36.1 LB
EAN or UPC
781711300206
We're here for you
with Service Centers across the country - We have your back