Bradford
16AMP-G100-150
SUPERSEDED TO DIXO_16AMP-G100-150, MTRL - 105609213
Item #101931614
each
- 3A Certification
- HACCP Friendly
Product details
- 1" - 1 1/2" Clamp End Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
Specifications
Material | 304 Stainless Steel |
Tube O.D. | 1 1/2 in, 1 in |
Fitting Type | Solid End Cap |
Weight | 0.177 LB |
Compliance & Restrictions
- 3A Certification
- HACCP Friendly