Bradford
16AMP-R250
SUPERSEDED TO DIXO_16AMP-R250, MTRL - 112402035
Item #101952985
each
- 3A Certification
- HACCP Friendly
Product details
- 2 1/2" Clamp End Cap
- 316L Stainless
applications
- Food
- Dairy
- Beverage
- Meat processing
features
- Meets 3A Sanitary Standards for Sanitary Fittings for Milk and Milk Products, Number 63-03 (authorization number 621)
- Accepted by the USDA and USFDA
Specifications
Fitting Type | Solid End Cap |
Material | 316L Stainless Steel |
Tube O.D. | 2 1/2 in |
Weight | 0.45 LB |
Compliance & Restrictions
- 3A Certification
- HACCP Friendly