Product details
- 4" Solid End Cap
- 304 Stainless Steel
applications
- Food
- Dairy
- Beverage
- Meat processing
compliances
- 0
Specifications
Material | 304 Stainless Steel |
Fitting Type | Solid End Cap |
Pipe Size | 4 in |
Weight | 1.645 LB |
Have an account? Sign in
Material | 304 Stainless Steel |
Fitting Type | Solid End Cap |
Pipe Size | 4 in |
Weight | 1.645 LB |