text.skipToContent text.skipToNavigation


AO120C4HE

In-Line Monoblock Valve

Item #100149483

Product details

  • In-Line Directional Control
  • 18 gal/min
  • 4-Way, 3 Position
  • Closed Center
  • Rotary Friction Detent

description

  • Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.

Specifications

Port Size SAE-12
Spool Material Chrome Plated Steel
Actuation Rotary Handle
Rated Flow 18 gal/min
Spool Description Closed Center
Positioner Rotary Friction Detent
Port Type SAE
No. of Levers 1
Work Ports SAE-10
Pressure [MAX] 3000 psi
Valve Type 4-Way, 3 Position
Weight 5.5 LB

You May Also Like