text.skipToContent text.skipToNavigation


AO120M184JRD

In-Line Monoblock Valve

Item #100149494
each
    Shipment Options

Product details

  • In-Line Directional Control
  • 18 gal/min
  • 4-Way, 3 Position
  • Fine Metering
  • Three-Position Detent, Adjustable Relief

description

  • Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.

Specifications

Port Size SAE-12
Spool Material Chrome Plated Steel
Actuation Lever Handle, A Port Active When Handle is Pushed
Rated Flow 18 gal/min
Spool Description Fine Metering
Positioner Three-Position Detent, Adjustable Relief
Port Type SAE
No. of Levers 1
Work Ports SAE-10
Pressure [MAX] 3000 psi
Valve Type 4-Way, 3 Position
Weight 5.5 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison