Product details
- In-Line Directional Control
- 18 gal/min
- 4-Way, 3 Position
- Tandem Center
- Spring Center
description
- Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.
Specifications
Actuation | Lever Handle, A Port Active When Handle is Pushed |
Pressure [Max] | 3000 psi |
Spool Material | Chrome Plated Steel |
Work Ports | SAE-10 |
Spool Description | Tandem Center |
No. of Levers | 1 |
Valve Type | 4-Way, 3 Position |
Port Size | SAE-12 |
Port Type | SAE |
Positioner | Spring Center |
Rated Flow | 18 gal/min |
Weight | 5.5 LB |