text.skipToContent text.skipToNavigation


AO755C4HRE

In-Line Monoblock Valve

Item #100149546
each
    Shipment Options

Product details

  • In-Line Directional Control
  • 18 gal/min
  • 4-Way, 3 Position
  • Closed Center
  • Rotary Friction Detent, Adjustable Relief

description

  • Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.

Specifications

Port Size 3/4
Spool Material Chrome Plated Steel
Actuation Rotary Handle
Rated Flow 18 gal/min
Spool Description Closed Center
Positioner Rotary Friction Detent, Adjustable Relief
Port Type NPT
No. of Levers 1
Work Ports 1/2
Pressure [MAX] 3000 psi
Valve Type 4-Way, 3 Position
Weight 6.0 LB

You May Also Like