Product details
- In-Line Directional Control
- 18 gal/min
- 4-Way, 3 Position
- Closed Center
- Three-Position Detent
description
- Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.
Specifications
Spool Material | Chrome Plated Steel |
Valve Type | 4-Way, 3 Position |
No. of Levers | 1 |
Port Type | NPT |
Pressure [Max] | 3000 psi |
Port Size | 3/4 |
Work Ports | 1/2 |
Spool Description | Closed Center |
Rated Flow | 18 gal/min |
Actuation | Lever Handle, B Port Active When Handle is Pushed |
Positioner | Three-Position Detent |
Weight | 5.86 LB |