text.skipToContent text.skipToNavigation


AO755M64LS

In-Line Monoblock Valve

Item #100149585
each
    Shipment Options

Product details

  • In-Line Directional Control
  • 6 gal/min
  • 4-Way, 3 Position
  • Fine Metering
  • Spring Center

description

  • Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.

Specifications

Port Size 3/4
Spool Material Chrome Plated Steel
Actuation Lever Handle, B Port Active When Handle is Pushed
Rated Flow 6 gal/min
Spool Description Fine Metering
Positioner Spring Center
Port Type NPT
No. of Levers 1
Work Ports 1/2
Pressure [MAX] 3000 psi
Valve Type 4-Way, 3 Position
Weight 5.96 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison