text.skipToContent text.skipToNavigation


AO755O4MS

In-Line Monoblock Valve

Item #100149608
each
    Shipment Options

Product details

  • In-Line Directional Control
  • 18 gal/min
  • 4-Way, 3 Position
  • Open Center
  • Spring Center

description

  • Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.

Specifications

Port Size 3/4
Spool Material Chrome Plated Steel
Actuation No Actuator
Rated Flow 18 gal/min
Spool Description Open Center
Positioner Spring Center
Port Type NPT
Work Ports 1/2
Pressure [MAX] 3000 psi
Valve Type 4-Way, 3 Position
Weight 6.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison