Product details
- In-Line Directional Control
- 18 gal/min
- 3-Way
- Tandem Center
- Spring Center
description
- Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.
Specifications
Port Size | 3/4 |
Valve Type | 3-Way |
Spool Description | Tandem Center |
Pressure [Max] | 3000 psi |
No. of Levers | 1 |
Actuation | Lever Handle, A Port Active When Handle is Pushed |
Positioner | Spring Center |
Rated Flow | 18 gal/min |
Work Ports | 1/2 |
Port Type | NPT |
Spool Material | Chrome Plated Steel |
Weight | 6.02 LB |