text.skipToContent text.skipToNavigation


AO755T4MRD

In-Line Monoblock Valve

Item #100149647
each
    Shipment Options

Product details

  • In-Line Directional Control
  • 18 gal/min
  • 4-Way, 3 Position
  • Tandem Center
  • Three-Position Detent, Adjustable Relief

description

  • Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.

Specifications

Port Size 3/4
Spool Material Chrome Plated Steel
Actuation No Actuator
Rated Flow 18 gal/min
Spool Description Tandem Center
Positioner Three-Position Detent, Adjustable Relief
Port Type NPT
Work Ports 1/2
Pressure [MAX] 3000 psi
Valve Type 4-Way, 3 Position
Weight 6.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison