Product details
- In-Line Directional Control
- 12 gal/min
- 4-Way, 3 Position
- Tandem Metering
- Rotary Friction Detent, Adjustable Relief
description
- Rugged, manual valve that allows the operator to control direction of a cylinder, motor or rotary actuator. This monoblock valve is single lever operated with parallel port configuration.
Specifications
Port Size | 3/4 |
Spool Description | Tandem Metering |
Rated Flow | 12 gal/min |
Pressure [Max] | 3000 psi |
Port Type | NPT |
No. of Levers | 1 |
Positioner | Rotary Friction Detent, Adjustable Relief |
Work Ports | 1/2 |
Spool Material | Chrome Plated Steel |
Actuation | Rotary Handle |
Valve Type | 4-Way, 3 Position |
Weight | 6.0 LB |