Product details
- Non-Adjustable Proportional Flow Divider
- Free Reverse Flow
- 30 gal/min - 120 gal/min
- SAE-24
- 80 / 20 Outlet Flow Ratio
description
- Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves, allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.
features
- Rugged cast iron construction
Specifications
Port Type | SAE |
Type | Free Reverse Flow |
Flow Dividing Ratio | 80 / 20 |
Flow [Min] | 30 gal/min |
Pressure [Max] | 3000 psi |
Port Size | SAE-24 |
Flow [Max] | 120 gal/min |
Weight | 25.0 LB |