text.skipToContent text.skipToNavigation


B100-24SAE

Fixed Flow Splitter

Item #100149681
each
    Shipment Options

Product details

  • Non-Adjustable Proportional Flow Divider
  • Free Reverse Flow
  • 30 gal/min - 120 gal/min
  • SAE-24
  • 50 / 50 Outlet Flow Ratio

description

  • Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.

features

  • Rugged cast iron construction

Specifications

Port Size SAE-24
Type Free Reverse Flow
Flow Dividing Ratio 50 / 50
Flow [MAX] 120 gal/min
Flow [MIN] 30 gal/min
Pressure [MAX] 3000 psi
Port Type SAE
Weight 25.0 LB

You May Also Like