Product details
- Non-Adjustable Proportional Flow Divider
- Free Reverse Flow
- 16 gal/min - 30 gal/min
- 3/4 NPT
- 66 / 33 Outlet Flow Ratio
description
- Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves, allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.
features
- Rugged cast iron construction
Specifications
Port Type | NPT |
Pressure [Max] | 3000 psi |
Flow [Max] | 30 gal/min |
Flow Dividing Ratio | 66 / 33 |
Flow [Min] | 16 gal/min |
Type | Free Reverse Flow |
Port Size | 3/4 |
Weight | 7.0 LB |