text.skipToContent text.skipToNavigation


B100-3/4(80:20)

Fixed Flow Splitter

Item #100149688
each
    Shipment Options

Product details

  • Non-Adjustable Proportional Flow Divider
  • Free Reverse Flow
  • 16 gal/min - 30 gal/min
  • 3/4 NPT
  • 80 / 20 Outlet Flow Ratio

description

  • Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.

features

  • Rugged cast iron construction

Specifications

Port Size 3/4
Type Free Reverse Flow
Flow Dividing Ratio 80 / 20
Flow [MAX] 30 gal/min
Flow [MIN] 16 gal/min
Pressure [MAX] 3000 psi
Port Type NPT
(Print) Port 3/4 in
Weight 7.0 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison