text.skipToContent text.skipToNavigation


B100AB-3/8

Fixed Flow Splitter

Item #100149695
each
    Shipment Options

Product details

  • Non-Adjustable Proportional Flow Divider
  • Free Reverse Flow w/ Automatic Adjustable Bypass
  • 2 gal/min - 8 gal/min
  • 3/8 NPT
  • 50 / 50 Outlet Flow Ratio

description

  • Divides flow of pump into two equal flows regardless of load. The B-100 has integral check valves allowing for free return flow in reverse direction. For use on double-acting cylinders or hydraulic motors that change direction of rotation.

features

  • Rugged cast iron construction

Specifications

Port Size 3/8
Type Free Reverse Flow w/ Automatic Adjustable Bypass
Flow Dividing Ratio 50 / 50
Flow [MAX] 8 gal/min
Flow [MIN] 2 gal/min
Pressure [MAX] 3000 psi
Port Type NPT
(Print) Port 3/8 in
Weight 9.42 LB

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison